





€25.74/ pieceexcl. VAT
€31.15incl. VAT
75 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.74 | - |
5+ | €21.45 | 16.67% |
25+ | €20.02 | 22.22% |
50+ | €17.16 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERS |
Rod diameter | 22 mm |
Groove Diameter | 30 mm |
Groove Width | 7 mm |
Material seal | NBR/fabric |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
d | 22 mm |
D | 30 mm |
L | 7 mm |
C | 5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |