





€308.00/ pieceexcl. VAT
€372.68incl. VAT
2 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €308.00 | - |
5+ | €246.40 | 20.00% |
10+ | €200.20 | 35.00% |
30+ | €154.00 | 50.00% |
50+ | €138.60 | 55.00% |
100+ | €123.20 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERS |
Rod diameter | 200 mm |
Groove Diameter | 220 mm |
Groove Width | 14.5 mm |
Material seal | NBR/fabric |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
d | 200 mm |
D | 220 mm |
L | 14.5 mm |
C | 10 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |