





€286.50/ pieceexcl. VAT
€346.67incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €286.50 | - |
5+ | €229.20 | 20.00% |
10+ | €186.23 | 35.00% |
30+ | €143.25 | 50.00% |
50+ | €128.93 | 55.00% |
100+ | €114.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERS |
Rod diameter | 190 mm |
Groove Diameter | 210 mm |
Groove Width | 14.5 mm |
Material seal | NBR/fabric |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
d | 190 mm |
D | 210 mm |
L | 14.5 mm |
C | 7 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |