Compact seal ERS NBRf/POM 18x30 L=7,5

  • ERIKS:14193958
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type ERS is a two piece single acting rod seal which consists of a reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element and one thermoplastic back-up ring.
Save to list

€24.80/ pieceexcl. VAT

€30.01incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.80

-

5+

€19.84

20.00%

10+

€16.12

35.00%

30+

€12.40

50.00%

50+

€11.16

55.00%

100+

€9.92

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERS
Rod diameter
18 mm
Groove Diameter
30 mm
Groove Width
7.5 mm
Material seal
NBR/fabric
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
18 mm
D
30 mm
L
7.5 mm
C
5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s