Compact seal ERS NBRf/POM 180x210 L=20,5

  • ERIKS:14194068
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type ERS is a two piece single acting rod seal which consists of a reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element and one thermoplastic back-up ring.
Save to list

€266.00/ pieceexcl. VAT

€321.86incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€266.00

-

5+

€212.80

20.00%

10+

€172.90

35.00%

30+

€133.00

50.00%

50+

€119.70

55.00%

100+

€106.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERS
Rod diameter
180 mm
Groove Diameter
210 mm
Groove Width
20.5 mm
Material seal
NBR/fabric
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
180 mm
D
210 mm
L
20.5 mm
C
7 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s