Compact seal ERS NBRf/POM 175x200 L=23

  • ERIKS:14194067
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type ERS is a two piece single acting rod seal which consists of a reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element and one thermoplastic back-up ring.
Save to list

€255.50/ pieceexcl. VAT

€309.15incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€255.50

-

5+

€204.40

20.00%

10+

€166.08

35.00%

30+

€127.75

50.00%

50+

€114.98

55.00%

100+

€102.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERS
Rod diameter
175 mm
Groove Diameter
200 mm
Groove Width
23 mm
Material seal
NBR/fabric
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
175 mm
D
200 mm
L
23 mm
C
7 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s