Compact seal ERS NBRf/POM 16x24 L=7

  • ERIKS:11859065
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type ERS is a two piece single acting rod seal which consists of a reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element and one thermoplastic back-up ring.
Save to list

€23.00/ pieceexcl. VAT

€27.83incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.00

-

5+

€18.40

20.00%

10+

€14.95

35.00%

30+

€11.50

50.00%

50+

€10.35

55.00%

100+

€9.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERS
Rod diameter
16 mm
Groove Diameter
24 mm
Groove Width
7 mm
Material seal
NBR/fabric
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
16 mm
D
24 mm
L
7 mm
C
5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s