





€22.10/ pieceexcl. VAT
€26.74incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.10 | - |
5+ | €17.68 | 20.00% |
10+ | €14.37 | 35.00% |
30+ | €11.05 | 50.00% |
50+ | €9.95 | 55.00% |
100+ | €8.84 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERS |
Rod diameter | 15 mm |
Groove Diameter | 27 mm |
Groove Width | 7 mm |
Material seal | NBR/fabric |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
d | 15 mm |
D | 27 mm |
L | 7 mm |
C | 5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |