





€19.40/ pieceexcl. VAT
€23.47incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.40 | - |
5+ | €15.52 | 20.00% |
10+ | €12.61 | 35.00% |
30+ | €9.70 | 50.00% |
50+ | €8.73 | 55.00% |
100+ | €7.76 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERS |
Rod diameter | 12 mm |
Groove Diameter | 23 mm |
Groove Width | 7.5 mm |
Material seal | NBR/fabric |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
d | 12 mm |
D | 23 mm |
L | 7.5 mm |
C | 5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |