Compact seal ERS NBRf/POM 125x150 L=14

  • ERIKS:14194060
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type ERS is a two piece single acting rod seal which consists of a reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element and one thermoplastic back-up ring.
Save to list

€164.00/ pieceexcl. VAT

€198.44incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€164.00

-

5+

€131.20

20.00%

10+

€106.60

35.00%

30+

€82.00

50.00%

50+

€73.80

55.00%

100+

€65.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERS
Rod diameter
125 mm
Groove Diameter
150 mm
Groove Width
14 mm
Material seal
NBR/fabric
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
125 mm
D
150 mm
L
14 mm
C
7 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s