Compact seal ERS NBRf/POM 120x140 L=12,5

  • ERIKS:12647294
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type ERS is a two piece single acting rod seal which consists of a reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element and one thermoplastic back-up ring.
Save to list

€155.50/ pieceexcl. VAT

€188.16incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€155.50

-

5+

€124.40

20.00%

10+

€101.08

35.00%

30+

€77.75

50.00%

50+

€69.97

55.00%

100+

€62.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERS
Rod diameter
120 mm
Groove Diameter
140 mm
Groove Width
12.5 mm
Material seal
NBR/fabric
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
120 mm
D
140 mm
L
12.5 mm
C
7 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s