Compact seal ERS NBRf/POM 100x115 L=11,5

  • ERIKS:11392680
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type ERS is a two piece single acting rod seal which consists of a reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element and one thermoplastic back-up ring.
Save to list

€124.50/ pieceexcl. VAT

€150.65incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€124.50

-

5+

€99.60

20.00%

10+

€80.93

35.00%

30+

€62.25

50.00%

50+

€56.03

55.00%

100+

€49.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERS
Rod diameter
100 mm
Groove Diameter
115 mm
Groove Width
11.5 mm
Material seal
NBR/fabric
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
100 mm
D
115 mm
L
11.5 mm
C
7 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s