Compact seal ERS NBR/fabric 90x100L=10,5

  • ERIKS:10018772
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type ERS is a two piece single acting rod seal which consists of a reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element and one thermoplastic back-up ring.
Save to list

€11.20/ pieceexcl. VAT

€13.55incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.20

-

10+

€10.08

10.00%

25+

€8.96

20.00%

50+

€7.84

30.00%

100+

€7.28

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERS
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s