Compact seal ERS NBR/fabric 63x83 L=14,5

  • ERIKS:10018761
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type ERS is a two piece single acting rod seal which consists of a reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element and one thermoplastic back-up ring.
Save to list

€11.30/ pieceexcl. VAT

€13.67incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.30

-

10+

€10.17

10.00%

25+

€9.04

20.00%

50+

€7.91

30.00%

100+

€7.35

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERS
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s