Compact seal ERS NBR/fabric 45x53 L=8

  • ERIKS:10018572
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type ERS is a two piece single acting rod seal which consists of a reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element and one thermoplastic back-up ring.
Save to list

€6.40/ pieceexcl. VAT

€7.74incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.40

-

10+

€5.76

10.00%

25+

€5.12

20.00%

50+

€4.48

30.00%

100+

€4.16

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERS
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s