Compact seal ERS NBR/fabric 35x43 L=6,5

  • ERIKS:10018674
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type ERS is a two piece single acting rod seal which consists of a reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element and one thermoplastic back-up ring.
Save to list

€40.05/ pieceexcl. VAT

€48.46incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€40.05

-

5+

€33.38

16.67%

25+

€31.15

22.22%

50+

€26.70

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERS
Material seal
NBR/fabric
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s