Compact seal ERS NBR/fabric 22x34 L=9

  • ERIKS:10018569
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type ERS is a two piece single acting rod seal which consists of a reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element and one thermoplastic back-up ring.
Save to list

€9.20/ pieceexcl. VAT

€11.13incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.20

-

10+

€8.28

10.00%

25+

€7.36

20.00%

50+

€6.44

30.00%

100+

€5.98

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERS
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s