





€41.80/ pieceexcl. VAT
€50.58incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.80 | - |
5+ | €33.44 | 20.00% |
10+ | €27.17 | 35.00% |
30+ | €20.90 | 50.00% |
50+ | €18.81 | 55.00% |
100+ | €16.72 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERKO |
Bore diameter | 95 mm |
Groove Diameter | 81 mm |
Groove Width | 22.5 mm |
Material seal | NBR/fabric |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 81 mm |
D | 95 mm |
L | 22.5 mm |
d1 | 94.4 mm |
ds | 91 mm |
L1 | 5.2 mm |
C | 4.5 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |