





€36.10/ pieceexcl. VAT
€43.68incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.10 | - |
5+ | €28.88 | 20.00% |
10+ | €23.47 | 35.00% |
30+ | €18.05 | 50.00% |
50+ | €16.25 | 55.00% |
100+ | €14.44 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERKO |
Bore diameter | 85 mm |
Groove Diameter | 71 mm |
Groove Width | 22.5 mm |
Material seal | NBR/fabric |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 71 mm |
D | 85 mm |
L | 22.5 mm |
d1 | 84.4 mm |
ds | 81 mm |
L1 | 5.2 mm |
C | 4.5 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |