





€32.80/ pieceexcl. VAT
€39.69incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.80 | - |
5+ | €26.24 | 20.00% |
10+ | €21.32 | 35.00% |
30+ | €16.40 | 50.00% |
50+ | €14.76 | 55.00% |
100+ | €13.12 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERKO |
Bore diameter | 80 mm |
Groove Diameter | 65 mm |
Groove Width | 20 mm |
Material seal | NBR/fabric |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 65 mm |
D | 80 mm |
L | 20 mm |
d1 | 78.5 mm |
ds | 76 mm |
L1 | 5 mm |
C | 5 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |