





€25.60/ pieceexcl. VAT
€30.98incl. VAT
267 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.60 | - |
5+ | €20.48 | 20.00% |
10+ | €16.64 | 35.00% |
30+ | €12.80 | 50.00% |
50+ | €11.52 | 55.00% |
100+ | €10.24 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERKO |
Bore diameter | 63 mm |
Groove Diameter | 51 mm |
Groove Width | 20.5 mm |
Material seal | NBR/fabric |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 51 mm |
D | 63 mm |
L | 20.5 mm |
d1 | 62.4 mm |
ds | 59 mm |
L1 | 4.2 mm |
C | 4 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |