Compact seal ERKO NBRf/POM 60x48 L=20,5

  • ERIKS:10019206
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€24.10/ pieceexcl. VAT

€29.16incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.10

-

5+

€19.28

20.00%

10+

€15.67

35.00%

30+

€12.05

50.00%

50+

€10.85

55.00%

100+

€9.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERKO
Bore diameter
60 mm
Groove Diameter
48 mm
Groove Width
20.5 mm
Material seal
NBR/fabric
Material guide ring
POM
Temperature range
from -30 to 100 °C
d
48 mm
D
60 mm
L
20.5 mm
d1
59.4 mm
ds
56 mm
L1
4.2 mm
C
4 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s