





€19.30/ pieceexcl. VAT
€23.35incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.30 | - |
5+ | €15.44 | 20.00% |
10+ | €12.55 | 35.00% |
30+ | €9.65 | 50.00% |
50+ | €8.69 | 55.00% |
100+ | €7.72 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERKO |
Bore diameter | 50 mm |
Groove Diameter | 38 mm |
Groove Width | 20.5 mm |
Material seal | NBR/fabric |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 38 mm |
D | 50 mm |
L | 20.5 mm |
d1 | 49.4 mm |
ds | 46 mm |
L1 | 4.2 mm |
C | 4 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |