Compact seal ERKO NBRf/POM 25x17 L=13,5

  • ERIKS:14457475
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€10.30/ pieceexcl. VAT

€12.46incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.30

-

5+

€8.24

20.00%

10+

€6.70

35.00%

30+

€5.15

50.00%

50+

€4.64

55.00%

100+

€4.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERKO
Bore diameter
25 mm
Groove Diameter
17 mm
Groove Width
13.5 mm
Material seal
NBR/fabric
Material guide ring
POM
Temperature range
from -30 to 100 °C
d
17 mm
D
25 mm
L
13.5 mm
d1
24.4 mm
ds
21 mm
L1
3.2 mm
C
4 mm
d2
14 mm
A
2.1 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s