





€157.50/ pieceexcl. VAT
€190.58incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €157.50 | - |
5+ | €126.00 | 20.00% |
10+ | €102.38 | 35.00% |
30+ | €78.75 | 50.00% |
50+ | €70.88 | 55.00% |
100+ | €63.00 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERKO |
Bore diameter | 250 mm |
Groove Diameter | 225 mm |
Groove Width | 31.5 mm |
Material seal | NBR/fabric |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 225 mm |
D | 250 mm |
L | 31.5 mm |
d1 | 249.4 mm |
ds | 246 mm |
L1 | 6.6 mm |
C | 6 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |