Compact seal ERKO NBRf/POM 220x200 L=31,5

  • ERIKS:10019240
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€133.00/ pieceexcl. VAT

€160.93incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€133.00

-

5+

€106.40

20.00%

10+

€86.45

35.00%

30+

€66.50

50.00%

50+

€59.85

55.00%

100+

€53.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERKO
Bore diameter
220 mm
Groove Diameter
200 mm
Groove Width
31.5 mm
Material seal
NBR/fabric
Material guide ring
POM
Temperature range
from -30 to 100 °C
d
200 mm
D
220 mm
L
31.5 mm
d1
219.4 mm
ds
216 mm
L1
9.2 mm
C
6 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s