Compact seal Eriflon 81-0820 70x59 L=4,2

  • ERIKS:10020248
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0820 is a two piece double acting piston seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€33.80/ pieceexcl. VAT

€40.90incl. VAT

Estimated delivery date - 16/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.80

-

10+

€30.42

10.00%

25+

€27.04

20.00%

50+

€23.66

30.00%

100+

€21.97

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s