Compact seal Eriflon 81-0820 450x425,5 L=8,1

  • ERIKS:10020221
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0820 is a two piece double acting piston seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€451.50/ pieceexcl. VAT

€546.32incl. VAT

Estimated delivery date - 18/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€451.50

-

5+

€361.20

20.00%

10+

€293.48

35.00%

30+

€225.75

50.00%

50+

€203.18

55.00%

100+

€180.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s