Compact seal Eriflon 59-0820 50x39 L=4,2 + o-ring

  • ERIKS:11216850
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0820 is a two piece double acting piston seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€15.90/ pieceexcl. VAT

€19.24incl. VAT

Estimated delivery date - 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.90

-

10+

€14.31

10.00%

25+

€12.72

20.00%

50+

€11.13

30.00%

100+

€10.34

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s