Compact seal Eriflon 59-0820 35x27,5 L=3,2

  • ERIKS:10020240
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0820 is a two piece double acting piston seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€12.60/ pieceexcl. VAT

€15.25incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.60

-

10+

€11.34

10.00%

25+

€10.08

20.00%

50+

€8.82

30.00%

100+

€8.19

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s