Compact seal Eriflon 59-0820 115x99,5 L= 6,3 + o-ring

  • ERIKS:11216967
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0820 is a two piece double acting piston seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€178.50/ pieceexcl. VAT

€215.99incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€178.50

-

10+

€160.65

10.00%

25+

€142.80

20.00%

50+

€124.95

30.00%

100+

€116.03

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s