Compact seal Eriflon 48-0850 63x47,9 L=6,3

  • ERIKS:10020161
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€28.30/ pieceexcl. VAT

€34.24incl. VAT

Estimated delivery date - 02/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€28.30

-

5+

€22.64

20.00%

10+

€18.40

35.00%

30+

€14.15

50.00%

50+

€12.74

55.00%

100+

€11.32

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0850
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s