Compact seal Eriflon 48-0850 32x21,3 L=4,2

  • ERIKS:10020135
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€14.40/ pieceexcl. VAT

€17.42incl. VAT

Estimated delivery date - 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.40

-

5+

€11.52

20.00%

10+

€9.36

35.00%

30+

€7.20

50.00%

50+

€6.48

55.00%

100+

€5.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0850
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s