Compact seal Eriflon 48-0850 180x164,9 L=6,3

  • ERIKS:10020191
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€109.00/ pieceexcl. VAT

€131.89incl. VAT

Estimated delivery date - 18/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€109.00

-

5+

€87.20

20.00%

10+

€70.85

35.00%

30+

€54.50

50.00%

50+

€49.05

55.00%

100+

€43.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0850
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s