Compact seal Eriflon 48-0820 85x69,5 L=6,3 + o-ring

  • ERIKS:11216719
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0820 is a two piece double acting piston seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€22.90/ pieceexcl. VAT

€27.71incl. VAT

Estimated delivery date - 12/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.90

-

10+

€20.61

10.00%

25+

€18.32

20.00%

50+

€16.03

30.00%

100+

€14.89

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s