Compact seal Eriflon 48-0820 80x64,5 L=6,3

  • ERIKS:10020167
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0820 is a two piece double acting piston seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€41.10/ pieceexcl. VAT

€49.73incl. VAT

73 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€41.10

-

5+

€32.88

20.00%

10+

€26.72

35.00%

30+

€20.55

50.00%

50+

€18.50

55.00%

100+

€16.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s