Compact seal Eriflon 48-0820 70x59 L=4,2

  • ERIKS:10020153
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0820 is a two piece double acting piston seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€34.10/ pieceexcl. VAT

€41.26incl. VAT

Estimated delivery date - 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€34.10

-

5+

€27.28

20.00%

10+

€22.17

35.00%

30+

€17.05

50.00%

50+

€15.35

55.00%

100+

€13.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s