Compact seal Eriflon 48-0820 60x49 L=4,2 + o-ring

  • ERIKS:11216700
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0820 is a two piece double acting piston seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€27.40/ pieceexcl. VAT

€33.15incl. VAT

Estimated delivery date - 12/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€27.40

-

10+

€24.66

10.00%

25+

€21.92

20.00%

50+

€19.18

30.00%

100+

€17.81

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s