Compact seal Eriflon 48-0820 56x45 L=4,2 + o-ring

  • ERIKS:11216699
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0820 is a two piece double acting piston seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€25.70/ pieceexcl. VAT

€31.10incl. VAT

Estimated delivery date - 12/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.70

-

10+

€23.13

10.00%

25+

€20.56

20.00%

50+

€17.99

30.00%

100+

€16.70

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s