Compact seal Eriflon 48-0820 55x44 L=4,2

  • ERIKS:10020148
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0820 is a two piece double acting piston seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€24.30/ pieceexcl. VAT

€29.40incl. VAT

Estimated delivery date - 18/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.30

-

5+

€20.25

16.67%

25+

€18.90

22.22%

50+

€16.20

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s