Compact seal Eriflon 48-0820 50x39,3 L=4,2 + o-ring

  • ERIKS:11216890
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0820 is a two piece double acting piston seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€23.80/ pieceexcl. VAT

€28.80incl. VAT

Estimated delivery date - 12/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.80

-

10+

€21.42

10.00%

25+

€19.04

20.00%

50+

€16.66

30.00%

100+

€15.47

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s