Compact seal Eriflon 48-0820 42x31 L=4,2

  • ERIKS:10020141
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0820 is a two piece double acting piston seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€15.66/ pieceexcl. VAT

€18.95incl. VAT

Estimated delivery date - 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.66

-

5+

€13.05

16.67%

25+

€12.18

22.22%

50+

€10.44

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s