Compact seal Eriflon 48-0820 250x229 L=8,1

  • ERIKS:10020214
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0820 is a two piece double acting piston seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€156.15/ pieceexcl. VAT

€188.94incl. VAT

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€156.15

-

5+

€130.13

16.67%

25+

€121.45

22.22%

50+

€104.10

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s