Compact seal Eriflon 48-0820 22x14,5 L=3,2

  • ERIKS:10020123
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0820 is a two piece double acting piston seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€10.20/ pieceexcl. VAT

€12.34incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.20

-

10+

€9.18

10.00%

25+

€8.16

20.00%

50+

€7.14

30.00%

100+

€6.63

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s