Compact seal Eriflon 48-0820 20x12,5 L=3,2

  • ERIKS:10020121
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0820 is a two piece double acting piston seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€9.45/ pieceexcl. VAT

€11.43incl. VAT

Estimated delivery date - 21/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.45

-

5+

€7.88

16.67%

25+

€7.35

22.22%

50+

€6.30

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s