Compact seal Eriflon 48-0820 200x179 L=8,1

  • ERIKS:10020207
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0820 is a two piece double acting piston seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€133.00/ pieceexcl. VAT

€160.93incl. VAT

Estimated delivery date - 18/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€133.00

-

10+

€119.70

10.00%

25+

€106.40

20.00%

50+

€93.10

30.00%

100+

€86.45

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s