Compact seal Eriflon 48-0820 180x159 L=8,1

  • ERIKS:10020202
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0820 is a two piece double acting piston seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€96.75/ pieceexcl. VAT

€117.07incl. VAT

3 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€96.75

-

5+

€80.63

16.67%

25+

€75.25

22.22%

50+

€64.50

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s