Compact seal Eriflon 48-0820 156x135 L=8,1

  • ERIKS:10020197
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0820 is a two piece double acting piston seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€89.60/ pieceexcl. VAT

€108.42incl. VAT

Estimated delivery date - 16/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€89.60

-

5+

€71.68

20.00%

10+

€58.24

35.00%

30+

€44.80

50.00%

50+

€40.32

55.00%

100+

€35.84

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s