Compact seal Eriflon 48-0820 100x84,5 L=6,3

  • ERIKS:10020174
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0820 is a two piece double acting piston seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€48.06/ pieceexcl. VAT

€58.15incl. VAT

165 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€48.06

-

5+

€40.05

16.67%

25+

€37.38

22.22%

50+

€32.04

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s