Compact seal Eriflon 39-0820 27,5x20 L=3,2

  • ERIKS:10020223
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0820 is a two piece double acting piston seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list

€6.50/ pieceexcl. VAT

€7.87incl. VAT

Estimated delivery date - 18/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.50

-

10+

€5.85

10.00%

25+

€5.20

20.00%

50+

€4.55

30.00%

100+

€4.22

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s